Shop All Headers & Wire Housings
Te Connectivity
HSG SUB ASY ORANGE
Mfr # 1445957-7
Zoro # G700955133
product price: $0.54
/ea
Sold in multiples of 200 for $108.00
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Wire Type Discrete; Stranded
- Standards UL E28476; UL Recognized
- Max. Temp. 105°C
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1445957-7
- Zoro # G700955133
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.4 mm |
Length | 0.968 in |
Width | 0.291 in |
Min. Single Wire Size | 20 AWG |
Max. Single Wire Size | 10 AWG |
Details
Item | Housing |
Number of Rows | 1 |
Wire Type | Discrete; Stranded |
Standards | UL E28476; UL Recognized |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Max. Voltage | 600V AC/DC |
Color | Orange |
Application | Power |
Material | Polycarbonate |
Contact Type | Receptacle |
Number of Contacts | 1 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WK3)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 60A, 500V AC, Non-Indicating (A50QS60-4)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings