Shop All Headers & Wire Housings
Te Connectivity
HSG SOC. 5 POS AUDIO MIKE
Mfr # 207487-1
Zoro # G100956396
Sold in multiples of 15 for $82.35
$82.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Receptacle
- Max. Temp. 105°C
- Max. Voltage 250V AC
- Contact Type Socket
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 207487-1
- Zoro # G100956396
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Connector |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1614CHNF)
- PALADIN TOOLS Grippack Pvc Pouch (PA4940)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings