Shop All Headers & Wire Housings
Te Connectivity
HSG RECP POSILOK MKIII 250SER 3P 2CIR
Mfr # 1969536-3
Zoro # G900956558
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Number of Contacts 2
- Terminal Type Crimp
- Hole Center to Center 3.18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969536-3
- Zoro # G900956558
- Country of Origin United States
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Nylon |
Number of Contacts | 2 |
Terminal Type | Crimp |
Hole Center to Center | 3.18 mm |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings