Shop All Headers & Wire Housings
Te Connectivity
HSG RECP POSILOK 250SER 3P/2C
Mfr # 521782-7
Zoro # G800957730
Sold in multiples of 300 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 9.2 mm
- Material Nylon
- Standards CSA Certified; UL Recognized
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 521782-7
- Zoro # G800957730
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 9.2 mm |
Details
Item | Connector |
Color | Natural |
Material | Nylon |
Standards | CSA Certified; UL Recognized |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Contact Type | Socket |
Hole Center to Center | 5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 ASSORTED COLORS CABLERING (711078)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings