Shop All Headers & Wire Housings
Te Connectivity
HSG RECEPT 16 POSN METRIMATE
Mfr # 207543-1
Zoro # G100956778
product price: $4.29
/ea
Sold in multiples of 75 for $321.75
$321.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Wire Connector Style Inline
- Width 11.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 207543-1
- Zoro # G100956778
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Width | 11.65 mm |
Length | 86.7 mm |
Details
Item | Connector |
Color | Red |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Wire Connector Style | Inline |
Standards | CSA Certified; UL E28476; UL Recognized and Certified |
Material | Thermoplastic |
For Use With | Plug Housing |
Hole Center to Center | 5 mm |
Wire Type | Discrete; Stranded |
Max. Temp. | 130°C |
Connector Type | Receptacle |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 100A, 250V AC (A2K100R)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings