Shop All Headers & Wire Housings
Te Connectivity
HSG REC PANEL MOUNT SINGLE ROW EP2.5
Mfr # 1969590-9
Zoro # G100956815
product price: $0.17
/ea
Sold in multiples of 550 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color White
- Length 25 mm
- For Use With Plug Housing
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969590-9
- Zoro # G100956815
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 25 mm |
Height | 6.6 mm |
Width | 0.715 in |
Max. Insulation Dia. | 0.067 in |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Color | White |
For Use With | Plug Housing |
Features | Panel Mount Feature |
Application | Power, Signal |
Material | Nylon |
Connection Material | Brass |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Hole Center to Center | 2.5 mm |
Number of Contacts | 9 |
Max. Voltage | 250V AC |
Current Rating | 7.5 A |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22-B7-K)
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings