Shop All Headers & Wire Housings
Te Connectivity
HSG REC PANEL MOUNT GWT SINGLE ROW EP2.5
Mfr # 1969591-5
Zoro # G300956813
product price: $0.20
/ea
Sold in multiples of 25000 for $5,000.00
$5,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- For Use With Plug Housing
- Material Nylon
- Width 0.715 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969591-5
- Zoro # G300956813
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.715 in |
Height | 6.6 mm |
Length | 15 mm |
Max. Insulation Dia. | 0.067 in |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 26 AWG |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
For Use With | Plug Housing |
Material | Nylon |
Application | Power, Signal |
Features | Panel Mount Feature |
Connector Type | Receptacle |
Number of Contacts | 5 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Current Rating | 7.5 A |
Max. Voltage | 250V AC |
Hole Center to Center | 2.5 mm |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Stp - ( Cat 5E ) - (A7J304-1000-PNK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings