Shop All Headers & Wire Housings
Te Connectivity
HSG REC PANEL MOUNT DUALROW EP2.5
Mfr # 3-1969594-0
Zoro # G200956111
product price: $0.44
/ea
Sold in multiples of 5000 for $2,200.00
$2,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 2
- For Use With 1969540 Plug Housing
- Material Nylon
- Width 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1969594-0
- Zoro # G200956111
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.406 in |
Height | 19.97 mm |
Length | 1.591 in |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 0.067 in |
Details
Item | Connector |
Color | White |
Number of Rows | 2 |
For Use With | 1969540 Plug Housing |
Material | Nylon |
Application | Power, Signal |
Connector Type | Receptacle |
Number of Contacts | 30 |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 2.5 mm |
Current Rating | 3 A |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- WOODS Outdoor 24 Hour Mechanical Timer 125 V Green (50012WD)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings