Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING SINGLE ROW EP2.5
Mfr # 1-1969588-5
Zoro # G200955176
product price: $0.33
/ea
Sold in multiples of 5600 for $1,848.00
$1,848.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 22 AWG
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969588-5
- Zoro # G200955176
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Height | 6.6 mm |
Width | 0.715 in |
Length | 40 mm |
Max. Insulation Dia. | 0.067 in |
Details
Color | Natural |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Application | Power, Signal |
Material | Nylon |
Hole Center to Center | 2.5 mm |
For Use With | Plug Housing |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Connection Material | Brass |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Current Rating | 7.5 A |
Number of Contacts | 15 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings