Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING GWT DUALROW EP2.5
Mfr # 3-1969595-8
Zoro # G700956291
product price: $0.51
/ea
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 0.406 in
- Application Power, Signal
- For Use With 1969567 Plug Housing
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1969595-8
- Zoro # G700956291
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.406 in |
Length | 50.39 mm |
Height | 19.97 mm |
Max. Insulation Dia. | 0.067 in |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 26 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Application | Power, Signal |
For Use With | 1969567 Plug Housing |
Material | Nylon |
Color | Natural |
Contact Type | Pin |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 2.5 mm |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Current Rating | 3 A |
Number of Contacts | 38 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 1000 Standard Nylon Tie (220139)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- APC UPS System, -/90 min. Backup Time (SMX120BP)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings