Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING GWT DUALROW EP2.5
Mfr # 2-1969595-6
Zoro # G500956842
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With 1969567 Plug Housing
- Color Natural
- Material Nylon
- Width 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1969595-6
- Zoro # G500956842
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.406 in |
Length | 35.39 mm |
Height | 0.786 in |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 0.067 in |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | 1969567 Plug Housing |
Color | Natural |
Material | Nylon |
Current Rating | 3 A |
Contact Type | Pin |
Max. Voltage | 250V AC |
Number of Contacts | 26 |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32BA)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings