Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING GWT DUALROW EP2.5
Mfr # 2-1969595-4
Zoro # G400956799
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 32.89 mm
- For Use With 1969567 Plug Housing
- Color Natural
- Height 0.786 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1969595-4
- Zoro # G400956799
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 32.89 mm |
Height | 0.786 in |
Width | 0.406 in |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Max. Insulation Dia. | 0.067 in |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | 1969567 Plug Housing |
Color | Natural |
Material | Nylon |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC |
Contact Type | Pin |
Current Rating | 3 A |
Number of Contacts | 24 |
Connector Type | Receptacle |
Terminal Type | Crimp |
Hole Center to Center | 2.5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 15A, 120/240V AC, 1 Poles (QO115PL)
- RACO Electrical Box, 32.5 cu in, Cable Box, 2 Gang, PVC, Rectangular (7835RAC)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings