Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING GWT DUALROW EP2.5
Mfr # 2-1969595-0
Zoro # G100956587
Sold in multiples of 250 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Natural
- Material Nylon
- For Use With 1969567 Plug Housing
- Length 27.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1969595-0
- Zoro # G100956587
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 27.89 mm |
Width | 0.406 in |
Height | 0.786 in |
Max. Insulation Dia. | 0.067 in |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Color | Natural |
Material | Nylon |
For Use With | 1969567 Plug Housing |
Connector Type | Receptacle |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Current Rating | 3 A |
Number of Contacts | 20 |
Max. Voltage | 250V AC |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Knee Brace, 36", 2-Hole, 45 deg. (FS-5460-36 PG)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FNQ-R-12)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings