Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING GWT DUALROW EP2.5
Mfr # 1-1969595-8
Zoro # G400955556
product price: $0.29
/ea
Sold in multiples of 300 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 22 AWG
- Number of Rows 2
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969595-8
- Zoro # G400955556
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Height | 0.786 in |
Width | 0.406 in |
Length | 25.39 mm |
Max. Insulation Dia. | 0.067 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Material | Nylon |
Connector Type | Receptacle |
For Use With | 1969567 Plug Housing |
Hole Center to Center | 2.5 mm |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Number of Contacts | 18 |
Current Rating | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- JASCO Cordinate 3-Outlet Grounded Extension Cord, 10ft Braided Cord, Dark Heather (42024-T2)
- SQUARE D Fixed Lock I-Line (LV426907)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings