Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING DUALROW EP2.5
Mfr # 4-1969592-0
Zoro # G700957748
Sold in multiples of 300 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Color White
- Length 2.083 in
- For Use With 1969540 Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1969592-0
- Zoro # G700957748
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 2.083 in |
Width | 0.406 in |
Height | 19.97 mm |
Max. Insulation Dia. | 0.067 in |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Application | Power, Signal |
Color | White |
For Use With | 1969540 Plug Housing |
Material | Nylon |
Terminal Type | Crimp |
Current Rating | 3 A |
Contact Type | Pin |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Number of Contacts | 40 |
Max. Voltage | 250V AC |
Hole Center to Center | 2.5 mm |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 250VAC L6-20R (HBL2323SW)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- HONEYWELL Q390A1061 36" Thermocouple (Q390A1061)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings