Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING DUALROW EP2.5
Mfr # 2-1969592-0
Zoro # G400956522
product price: $0.26
/ea
Sold in multiples of 300 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 27.89 mm
- For Use With 1969540 Plug Housing
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1969592-0
- Zoro # G400956522
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 27.89 mm |
Height | 0.786 in |
Width | 0.406 in |
Max. Insulation Dia. | 0.067 in |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | 1969540 Plug Housing |
Material | Nylon |
Color | White |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 20 |
Connector Type | Receptacle |
Hole Center to Center | 2.5 mm |
Terminal Type | Crimp |
Current Rating | 3 A |
Contact Type | Pin |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-6-1/4)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings