Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANGING DUALROW EP2.5
Mfr # 1-1969592-0
Zoro # G300955526
product price: $0.23
/ea
Sold in multiples of 400 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 22 AWG
- Number of Rows 2
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969592-0
- Zoro # G300955526
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Height | 0.786 in |
Width | 0.406 in |
Length | 15.39 mm |
Max. Insulation Dia. | 0.067 in |
Details
Color | White |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Hole Center to Center | 2.5 mm |
Material | Nylon |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Connector Type | Receptacle |
For Use With | 1969540 Plug Housing |
Contact Type | Pin |
Number of Contacts | 10 |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings