Shop All Headers & Wire Housings
Te Connectivity
HSG REC FREE-HANG GWT SINGLE ROW EP2.5
Mfr # 1969589-2
Zoro # G000956816
product price: $0.22
/ea
Sold in multiples of 500 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Length 7.5 mm
- Height 6.6 mm
- For Use With Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969589-2
- Zoro # G000956816
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 7.5 mm |
Height | 6.6 mm |
Width | 0.715 in |
Max. Insulation Dia. | 0.067 in |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 26 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Color | Natural |
For Use With | Plug Housing |
Application | Power, Signal |
Material | Nylon |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Current Rating | 7.5 A |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC |
Number of Contacts | 2 |
Terminal Type | Crimp |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2, 10kA (BSPD48RJ45)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings