Shop All Headers & Wire Housings
Te Connectivity
HSG ASSY PWR LK SRS1 1 POS WHT
Mfr # 53894-1
Zoro # G300956509
product price: $2.79
/ea
Sold in multiples of 200 for $558.00
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 8.05 mm
- Length 24.71 mm
- Width 0.317 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53894-1
- Zoro # G300956509
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 8.05 mm |
Length | 24.71 mm |
Width | 0.317 in |
Details
Item | Housing |
Color | White |
Material | Polycarbonate |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power |
Connector Terminates To | Wire & Cable |
Wire Type | Discrete |
Number of Contacts | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- DISCO Blk Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12332PK)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- TELEMECANIQUE SENSORS Wireless Limit Switch, Roller Plunger (XCMW102)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings