Shop All Headers & Wire Housings
Te Connectivity
HSG ASSY PWR LK SRS 1 4 POS
Mfr # 54483-4
Zoro # G700957564
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 24.51 mm
- Width 1.248 in
- Height 7.92 mm
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 54483-4
- Zoro # G700957564
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Length | 24.51 mm |
Width | 1.248 in |
Height | 7.92 mm |
Details
Item | Housing |
Number of Rows | 1 |
Application | Power |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 7.92 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Max. Temp. | 75°C |
Wire Type | Discrete |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mechanical Interlock, For XT Frame B (XTCEXMLB)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- 3M QT-II COLD SHRINK TERMINATION KIT 600-1500KCMIL 5KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING (5625K)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings