Shop All Headers & Wire Housings
Te Connectivity
HSG ASSY 5P TAB JPT/SPT HYBRID
Mfr # 1599314-1
Zoro # G500956002
Sold in multiples of 45 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.858 in
- Number of Rows 1
- Width 1.409 in
- Length 37.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1599314-1
- Zoro # G500956002
- Country of Origin Brazil
- Category Headers & Wire Housings
Dimensions
Height | 0.858 in |
Width | 1.409 in |
Length | 37.6 mm |
Details
Color | Black |
Number of Rows | 1 |
Material | Glass-Filled Polyamide |
Max. Voltage | 24V DC |
Max. Temp. | 105°C |
Features | Hybrid Connector; Terminal Position Assurance |
Flammability Rating | UL 94 HB |
Number of Contacts | 5 |
Hole Center to Center | 5.5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T833)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings