Shop All Headers & Wire Housings
Te Connectivity
HSG AMP LEAF 18 POS
Mfr # 583725-1
Zoro # G100957584
product price: $7.29
/ea
Sold in multiples of 15 for $109.35
$109.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.7 in
- Number of Rows 2
- Length 3.657 in
- Material Glass-Filled Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 583725-1
- Zoro # G100957584
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 0.7 in |
Length | 3.657 in |
Details
Item | Housing |
Color | Black |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Number of Contacts | 18 |
Max. Temp. | 105°C |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Printed Circuit Board |
Current Rating | 5 A |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T50D13)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings