Shop All Headers & Wire Housings
Te Connectivity
HSG AMP LEAF 15 POS
Mfr # 583680-1
Zoro # G500957658
Sold in multiples of 900 for $10,251.00
$10,251.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.7 in
- Number of Rows 2
- Length 3.189 in
- Material Glass-Filled Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 583680-1
- Zoro # G500957658
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 0.7 in |
Length | 3.189 in |
Details
Item | Housing |
Color | Black |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Hole Center to Center | 3.96 mm |
Max. Temp. | 125°C |
Current Rating | 5 A |
Connector Type | Plug |
Number of Contacts | 15 |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5LC13)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings