Shop All Headers & Wire Housings
Te Connectivity
HSG 2X4 POWER PROD RECPT
Mfr # 1604079-1
Zoro # G100955443
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 105°C
- Includes Receptacle Frame
- Features Panel Mount Feature
- Height 28.1 mm
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1604079-1
- Zoro # G100955443
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 28.1 mm |
Length | 2.16 in |
Width | 25.8 mm |
Details
Max. Temp. | 105°C |
Includes | Receptacle Frame |
Features | Panel Mount Feature |
Material | Polycarbonate |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- ZORO SELECT Post Base, 6 In, Silver, Material: Steel (V645EG)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings