Shop All Headers & Wire Housings
Te Connectivity
HSG 2X2 PWR PROD PLUR W/O LATC
Mfr # 1604080-1
Zoro # G200955480
product price: $1.69
/ea
Sold in multiples of 1000 for $1,690.00
$1,690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 49.8 mm
- Material Polycarbonate
- Includes Plug Frame
- Width 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1604080-1
- Zoro # G200955480
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 49.8 mm |
Width | 1.22 in |
Height | 21.85 mm |
Details
Color | Black |
Material | Polycarbonate |
Includes | Plug Frame |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings