Shop All Headers & Wire Housings
Te Connectivity
HSG 24 POS TIMER CONN BLK
Mfr # 521135-1
Zoro # G800957426
product price: $0.97
/ea
Sold in multiples of 45 for $43.65
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Circuit Identification Feature
- Standards CSA; UL
- Material Nylon
- Color Black
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521135-1
- Zoro # G800957426
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Connector |
Features | Circuit Identification Feature |
Standards | CSA; UL |
Material | Nylon |
Color | Black |
Contact Type | Socket |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Number of Contacts | 24 |
Hole Center to Center | 5.08 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings