Shop All Headers & Wire Housings
Te Connectivity
HPI 2.0 RECEPTACLE HOUSING 9P
Mfr # 1735447-9
Zoro # G500955104
product price: $0.10
/ea
Sold in multiples of 2400 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 0.37 in
- Length 18.8 mm
- Material Thermoplastic
- Height 0.258 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1735447-9
- Zoro # G500955104
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.37 in |
Length | 18.8 mm |
Height | 0.258 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 24 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
Color | Natural |
For Use With | 1735446-x |
Features | With Locking Interface |
Max. Voltage | 250V AC/DC |
Max. Temp. | 85°C |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Connection Material | Copper Alloy |
Contact Type | Socket |
Hole Center to Center | 2 mm |
Number of Contacts | 9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-51628-12)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings