Shop All Headers & Wire Housings
Te Connectivity
HPI 2.0 RECEPTACLE HOUSING 6P
Mfr # 1735447-6
Zoro # G100955078
product price: $0.06
/ea
Sold in multiples of 2400 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Thermoplastic
- Width 0.37 in
- Features With Locking Interface
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1735447-6
- Zoro # G100955078
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 0.37 in |
Length | 12.8 mm |
Height | 0.258 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 24 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
Features | With Locking Interface |
Color | Natural |
For Use With | 1735446-x |
Connection Material | Copper Alloy |
Current Rating | 3 A |
Hole Center to Center | 2 mm |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC/DC |
Max. Temp. | 85°C |
Contact Type | Socket |
Connector Type | Receptacle |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30248)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings