Shop All Headers & Wire Housings
Te Connectivity
HPI 2.0 RECEPTACLE HOUSING 13P
Mfr # 1-1735447-3
Zoro # G200955565
product price: $0.14
/ea
Sold in multiples of 18000 for $2,520.00
$2,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 0.37 in
- Color Natural
- Application Power, Signal
- Length 26.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1735447-3
- Zoro # G200955565
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.37 in |
Length | 26.8 mm |
Height | 6.55 mm |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 24 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Color | Natural |
Application | Power, Signal |
Features | With Locking Interface |
Material | Thermoplastic |
Connector Terminates To | Wire & Cable |
Connection Material | Copper Alloy |
Max. Temp. | 85°C |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 13 |
Current Rating | 3 A |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 2 mm |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FNQ-R-6)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS53FB)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings