Shop All Headers & Wire Housings
Te Connectivity
HPI 2.0 RECEPTACLE HOUSING 12P
Mfr # 1-1735447-2
Zoro # G000955468
product price: $0.12
/ea
Sold in multiples of 1200 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With 1735446-x
- Height 0.258 in
- Length 24.8 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1735447-2
- Zoro # G000955468
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.258 in |
Length | 24.8 mm |
Width | 0.37 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 24 AWG |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | 1735446-x |
Material | Thermoplastic |
Color | Natural |
Features | With Locking Interface |
Current Rating | 3 A |
Max. Voltage | 250V AC/DC |
Max. Temp. | 85°C |
Hole Center to Center | 2 mm |
Flammability Rating | UL 94 V-0 |
Connection Material | Copper Alloy |
Connector Type | Receptacle |
Number of Contacts | 12 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FNQ-R-2-1/4)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings