Shop All Wire Terminals
Te Connectivity
HOUSING TAB 205 SERIES ( 5.2 MM)
Mfr # 4-144835-2
Zoro # G000941737
Sold in multiples of 350 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
- Terminal Type Tab
- Terminal Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-144835-2
- Zoro # G000941737
- Country of Origin Unknown
- Category Wire Terminals
Details
Insulation Type | Non-Insulated |
Insulation Color | Yellow |
Max. Temp. | 221 Degrees F |
Terminal Type | Tab |
Item | Terminal Housing |
Terminal Orientation | Straight |
Mounting Type | Free Hanging |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- GROTE 12-10 AWG Nylon Ring Terminal 1/2" Stud PK (83-2216)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- Te Connectivity Wire Connectors & Disconnects