Shop All Headers & Wire Housings
Te Connectivity
HOUSING PLUG GWT DUAL ROW EP2.5
Mfr # 2-1969567-2
Zoro # G400956409
product price: $0.28
/ea
Sold in multiples of 300 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 2
- Height 0.326 in
- Width 0.485 in
- Length 28.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1969567-2
- Zoro # G400956409
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.326 in |
Width | 0.485 in |
Length | 28.54 mm |
Min. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 0.067 in |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Material | Nylon |
Number of Rows | 2 |
Color | Natural |
For Use With | Plug Housing |
Max. Voltage | 250V AC |
Hole Center to Center | 2.5 mm |
Connector Type | Receptacle |
Number of Contacts | 22 |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Current Rating | 7.5 A |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings