Shop All Headers & Wire Housings
Te Connectivity
HOUSING PLUG 32P DUAL ROW EP2.5
Mfr # 3-1969540-2
Zoro # G800956832
product price: $0.46
/ea
Sold in multiples of 200 for $92.00
$92.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Color White
- Material Nylon
- For Use With Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1969540-2
- Zoro # G800956832
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 1.61 in |
Height | 8.3 mm |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Application | Power, Signal |
Color | White |
Material | Nylon |
For Use With | Plug Housing |
Connector Type | Receptacle |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Number of Contacts | 32 |
Hole Center to Center | 2.5 mm |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (B040404CH)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings