Shop All Headers & Wire Housings
Te Connectivity
HOUSING PLUG 12P DUAL ROW EP2.5
Mfr # 1-1969540-2
Zoro # G800956030
product price: $0.27
/ea
Sold in multiples of 350 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 0.326 in
- Width 0.485 in
- Length 16.04 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969540-2
- Zoro # G800956030
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.326 in |
Width | 0.485 in |
Length | 16.04 mm |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Material | Nylon |
For Use With | Plug Housing |
Color | White |
Hole Center to Center | 2.5 mm |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Current Rating | 7.5 A |
Number of Contacts | 12 |
Max. Temp. | 105°C |
Contact Type | Socket |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007CR61B2)
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings