Shop All Headers & Wire Housings
Te Connectivity
HOUSING MODU IV 2X3 P
Mfr # 144095-1
Zoro # G200955664
Sold in multiples of 150 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 18 mm
- Number of Rows 2
- Length 13.9 mm
- Material Glass-Filled Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 144095-1
- Zoro # G200955664
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Height | 18 mm |
Length | 13.9 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Material | Glass-Filled Polyamide |
Terminal Type | Crimp |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Connector Type | Receptacle |
Max. Voltage | 250V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 3/8 FPT Single Port - Internal Adjustable Switch - 175 PSI (LF17-1H)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (TR5251W)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings