Shop All Headers & Wire Housings
Te Connectivity
HOUSING HE13 HE14 COSI 2X3 P
Mfr # 281839-3
Zoro # G100956495
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Blue
- Material Glass-Filled PBT
- Height 15 mm
- Length 7.62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 281839-3
- Zoro # G100956495
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Height | 15 mm |
Length | 7.62 mm |
Max. Single Wire Size | 24 AWG |
Min. Single Wire Size | 28 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Color | Blue |
Material | Glass-Filled PBT |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2.54 mm |
Contact Type | Socket |
Connector Type | Receptacle |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Connection Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (212)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings