Shop All Headers & Wire Housings
Te Connectivity
HOUSING HE13 HE14 COSI 2X10 P
Mfr # 1-281839-0
Zoro # G100955870
product price: $0.72
/ea
Sold in multiples of 2250 for $1,620.00
$1,620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled PBT
- Length 25.4 mm
- Color Blue
- Height 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-281839-0
- Zoro # G100955870
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Length | 25.4 mm |
Height | 15 mm |
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 24 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Material | Glass-Filled PBT |
Color | Blue |
Connection Material | Phosphor Bronze |
Current Rating | 3 A |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2.54 mm |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Number of Contacts | 10 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/o Spring, 3/8-16 In, Steel (NUT0037EG)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, A Curve (QOB115GFI)
- PANDUIT 11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" (PRT3S-C)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-4-BK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings