Shop All Headers & Wire Housings
Te Connectivity
HOUSING CSTL 156 C/L 28 POS
Mfr # 583859-1
Zoro # G000957226
product price: $21.29
/ea
Sold in multiples of 4 for $85.16
$85.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled Polyester
- Length 5.217 in
- Height 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 583859-1
- Zoro # G000957226
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 5.217 in |
Height | 3/4 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Color | Black |
Hole Center to Center | 3.96 mm |
Number of Contacts | 28 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Connector Terminates To | Printed Circuit Board |
Current Rating | 5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UAS15)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RQ1-A2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings