Shop All Headers & Wire Housings
Te Connectivity
HOUSING CSTL 156 C/L 15 POS
Mfr # 583859-7
Zoro # G600957251
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled Polyester
- Length 3.189 in
- Color Black
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 583859-7
- Zoro # G600957251
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 3.189 in |
Height | 3/4 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Color | Black |
Number of Contacts | 15 |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Printed Circuit Board |
Current Rating | 5 A |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL7A)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings