Shop All PCB Connectors
Te Connectivity
HMZD 3PR RECEPTACLE ASSEMBLY
Mfr # 1469081-2
Zoro # G001040866
product price: $28.99
/ea
Sold in multiples of 20 for $579.80
$579.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Application Signal
- Contact Plating Thickness 1.27 µm
- Number of Rows 6
- Number of Contacts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1469081-2
- Zoro # G001040866
- Country of Origin China
- Category PCB Connectors
Details
Color | Gray |
Application | Signal |
Contact Plating Thickness | 1.27 µm |
Number of Rows | 6 |
Number of Contacts | 60 |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Current Rating | 0.7 A |
Contact Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, PK25 (22CC16A0062)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220C)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-120A)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects