Shop All General Purpose Relays
Te Connectivity
HMS1201S112P = M39016/44-044P
Mfr # 3-1617039-2
Zoro # G800983852
Sold in multiples of 10 for $3,089.90
Free Shipping & Returns
$3,089.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock 50G's, 11ms
- Coil Polarity Protection Diode Without
- Contact Arrangement 2 Form C, DPDT, 2 C/O
- Coil Magnetic System Non-Polarized, Monostable
- Coil Resistance 2640 Ω
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1617039-2
- Zoro # G800983852
- Country of Origin United States
- Category General Purpose Relays
Details
Shock | 50G's, 11ms |
Coil Polarity Protection Diode | Without |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Coil Magnetic System | Non-Polarized, Monostable |
Coil Resistance | 2640 Ω |
Transistor Driver | Without |
MOSFET Driver | Without |
Coil Power Rating (DC) | 491 mW |
Vibration | 20G's, 10 to 2500Hz |
Product Type | Relay |
Operating Temperature Range | -65 to 125°C |
Relay Type | Military/Aerospace High Performance |
Input Voltage | 36 VDC |
Coil Latching | Without |
Contact Current Rating | 2A |
Enclosure Type | Hermetically Sealed |
Coil Suppression Diode | Without |
Mounting Type | Printed Circuit Board |
Actuating System | DC |
Coil Voltage Rating | 36 VDC |
Termination Type | PC Pins |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Neutral Bar Connector, Cndctr 4T (D167-4-EC)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- BOSCH RELAY (332015006)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- Te Connectivity General Purpose Relays