Shop All PCB Connectors
Te Connectivity
HM-ZD 4PR RECP 80P
Mfr # 6469001-1
Zoro # G801045290
product price: $21.99
/ea
Sold in multiples of 20 for $439.80
$439.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 24.9 mm
- Material Glass-Filled Polyester
- Application Signal
- Features With Grounding Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6469001-1
- Zoro # G801045290
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 24.9 mm |
Details
Color | Gray |
Material | Glass-Filled Polyester |
Application | Signal |
Features | With Grounding Contact |
Connector Type | Receptacle |
Connector Terminates To | Printed Circuit Board |
Contact Type | Socket |
Max. Temp. | 105°C |
Contact Finish | Gold Plated |
Flammability Rating | UL 94 V-0 |
Connection Material | Copper-Nickel-Silicon |
Current Rating | 0.7 A |
Terminal Type | Press-Fit |
Number of Rows | 8 |
Terminal Finish | Tin over Nickel |
Contact Plating Thickness | 0.76 µm |
Hole Center to Center | 2.5 mm |
Number of Contacts | 80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 78 in 22 mm PushButton Lock for max 78 in 22 mm Panel Thickness Chrome (369470140)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-2-4)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects