Shop All Headers & Wire Housings
Te Connectivity
HIGH CURRENT HSG 4 POS
Mfr # 530521-3
Zoro # G100957379
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 16 AWG
- Max. Single Wire Size 10 AWG
- Number of Rows 1
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 530521-3
- Zoro # G100957379
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 16 AWG |
Max. Single Wire Size | 10 AWG |
Height | 11.1 mm |
Length | 35.56 mm |
Details
Item | Housing |
Color | White |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Hole Center to Center | 7.92 mm |
Max. Temp. | 95°C |
Connection Material | Copper Alloy |
Material | Nylon |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Current Rating | 30 A |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings