Shop All Headers & Wire Housings
Te Connectivity
HIGH CURRENT HSG 12 POS
Mfr # 530521-9
Zoro # G800957365
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 16 AWG
- Max. Single Wire Size 10 AWG
- Number of Rows 1
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 530521-9
- Zoro # G800957365
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 16 AWG |
Max. Single Wire Size | 10 AWG |
Height | 11.1 mm |
Length | 1.4 in |
Details
Item | Housing |
Color | White |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Max. Temp. | 95°C |
Hole Center to Center | 7.92 mm |
Connection Material | Copper Alloy |
Material | Nylon |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 12 |
Current Rating | 30 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings