Shop All General Purpose Relays
Te Connectivity
HFW1230B00 = HFW 1/2 SIZE RELA
Mfr # 2-1617033-3
Zoro # G200979837
Sold in multiples of 10 for $1,789.90
Free Shipping & Returns
$1,789.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Switching Voltage (Max) 28 VDC
- Coil Power Rating (DC) 570 mW
- Relay Type Military/Aerospace High Performance
- Mounting Type Chassis Mount
- MOSFET Driver Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1617033-3
- Zoro # G200979837
- Country of Origin India
- Category General Purpose Relays
Details
Contact Switching Voltage (Max) | 28 VDC |
Coil Power Rating (DC) | 570 mW |
Relay Type | Military/Aerospace High Performance |
Mounting Type | Chassis Mount |
MOSFET Driver | Without |
Termination Type | PC Pins |
Coil Voltage Rating | 12 to 15 VDC |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Coil Magnetic System | Non-Polarized, Monostable |
Operating Temperature Range | -65 to 125°C |
Coil Latching | Without |
Enclosure Type | Hermetically Sealed |
Shock | 100G's, 6ms |
Contact Current Rating | 2A |
Vibration | 20G's, 10 to 2000Hz |
Coil Resistance | 320 Ω |
Product Type | Relay |
Input Voltage | 12 to 15 VDC |
Coil Suppression Diode | Without |
Actuating System | DC |
Coil Polarity Protection Diode | Without |
Transistor Driver | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- ZORO SELECT Wall Switch, White, 4-Way Switch, 1 to 2 HP (4904BW)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/277V AC (31EH33)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- AGASTAT 120V-Ac Control Relay (GPIN)
- OMRON SUPER MY (MY4N DC100/110 (S))
- Te Connectivity General Purpose Relays