Shop All Power Relays
Te Connectivity
HF395=50OHM140MW 9V BIST 2COIL
Mfr # 1-1462051-3
Zoro # G300983048
product price: $14.49
/ea
Sold in multiples of 400 for $5,796.00
$5,796.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 9V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 140 mW
- Contact Material Ag
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1462051-3
- Zoro # G300983048
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.394 in |
Dimensions | 0.574 x 0.283 x 0.358 in |
Body Width - Relay | 0.283 in |
Body Depth - Relay | 14.6 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, GR (9001KP35LGG9)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 2A, 600V AC, Non-Indicating (DFJ-2)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- Te Connectivity Power Relays