Shop All Wire Terminals
Te Connectivity
HE/HA-C-BU.AU.2 5
Mfr # 4-1105101-2
Zoro # G900979984
product price: $4.75
/ea
Sold in multiples of 15 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 12 AWG
- Connection Type Crimp
- Terminal Type Socket
- Connection Material Copper Alloy
- Application Wire/Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1105101-2
- Zoro # G900979984
- Country of Origin Czechia
- Category Wire Terminals
Details
Wire Range | 20 to 12 AWG |
Connection Type | Crimp |
Terminal Type | Socket |
Connection Material | Copper Alloy |
Item | Contact |
Application | Wire/Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20)
- MIGHTY TIE Cable Ties, 11", UV Black, Light Heavy Duty, PK100 (MT111200C)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Spade / Fork (large), PK 25 (Y24)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- GARDNER BENDER Gardner Bender TK-806 Electrical Terminal Connector Kit - 100 Piece (161632)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- Te Connectivity Wire Connectors & Disconnects