Shop All Wire Terminals
Te Connectivity
Heavy Duty Power Connectors Terminal, Ampower 350Mcm
Mfr # 325926-1
Zoro # G205947558
product price: $45.99
/ea
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 325000 to 375000 CMA
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Insulation Color Gray
- Wire Type Stranded, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 325926-1
- Zoro # G205947558
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Barrel Inside Dia. | 0.829 in |
Overall Length | 4.0098 in |
Details
Wire Range | 325000 to 375000 CMA |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Wire Type | Stranded, Copper |
Terminal Type | Rectangular Tongue |
Max. Temp. | 221 Degrees F |
Standards | MIL-T-10727 |
Seam | Standard, Closed Barrel |
Contact Plating Material | Tin |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- WESTERN ENTERPRISES PKGD:FERRULE .593 ID X 1.00in.LG, 100PK (7326)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- 3M 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M8-516RK)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- Te Connectivity Wire Connectors & Disconnects