Shop All Headers & Wire Housings
Te Connectivity
Heavy Duty Power Connectors Housing Sz 3 Be Emv-K.6/16.Ag.M6
Mfr # 4-1102712-5
Zoro # G505916926
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.87 in
- Width 2.36 in
- Length 96 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1102712-5
- Zoro # G505916926
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Height | 0.87 in |
Width | 2.36 in |
Length | 96 mm |
Details
Item | Housing |
Color | Black |
Material | Aluminum |
Features | Sealable; Protection Against Electro-Magnetic Interference; Pressure-Tight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- SIEMENS 3-PH Infeed Spacing Terminal (3RV29255EB)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings