Shop All Compression Lugs
Te Connectivity
Heavy Duty Power Connectors Drawer Conncontact Contact 24-20 Awg
Mfr # 170313-1
Zoro # G905981289
Sold in multiples of 65 for $103.35
$103.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width .126 in
- Length .8268 in
- Height .1457 in
- Dielectric Withstanding Voltage 2000 VAC
- Underplate Material Thickness 11.81 µin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 170313-1
- Zoro # G905981289
- Country of Origin China
- Category Compression Lugs
Dimensions
Width | .126 in |
Length | .8268 in |
Height | .1457 in |
Insulation Diameter | .059 - .077 in |
Wire/Cable Size | 24 - 20 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- POWERGRIP Adapter 30Amp M-50Amp F (55183)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, lug kit, mechanical, 250/400A, 2 AWG to 600kcmil, copper, qty 3 (CU400L61K3)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- Te Connectivity Compression Lugs